This product requires certification to purchase.

8 in. No Hub 316 Stainless Steel Coupling with Neoprene Gasket

Anaco

Husky 7000 Series 8 in. No Hub 316 Stainless Steel Coupling with Neoprene Gasket

  • Fast #
  • Part #DNHBBCX
  • Item #8133901
  • Manufacturer Part #7016
4.2 out of 5 Customer Rating
Brand image
Anaco

Husky 7000 Series 8 in. No Hub 316 Stainless Steel Coupling with Neoprene Gasket

  • Fast #
  • Part #DNHBBCX
  • Item #8133901
  • Manufacturer Part #7016
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Heavy-duty stainless coupling for corrosive applications
  • 316 stainless steel heavy duty construction
  • Shield color coated black
  • Meets ASTM C-1540 standard specification for heavy duty shielded couplings
  • Additional sealing clamps for better load distribution and a more positive seal
  • Provide superior positive seal to accommodate possible disparities in the no-hub pipe & fittings
  • Requires Certification

Specifications

ASTM:
ASTM C-1540, ASTM C-564
Application:
Corrosive Environments
Clean Bagged:
No
Coating:
Black
Collection:
Husky 7000 Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
Yes
Material:
Stainless Steel, Rubber
Material Type:
316, Neoprene
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80S
UL Listed:
No
Weight:
36 lb