6 x 16 x 8 in. Concrete Wall Paver in Heritage
Brisa® 6 x 16 x 8 in. Concrete Wall Paver in Heritage
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Brisa®
- Color Finish Name:
- Heritage
- Length:
- 16 in
- Material:
- Concrete
- Width:
- 8 in