This product requires certification to purchase.

8 x 16-3/4 x 6 in. Concrete Wall Paver in Arctic Gold

Anchor Block Company

Brisa® 8 x 16-3/4 x 6 in. Concrete Wall Paver in Arctic Gold

  • Fast #
  • Part #A16201605
  • Item #7532467
  • Manufacturer Part #16201605
4.1 out of 5 Customer Rating
Anchor Block Company

Brisa® 8 x 16-3/4 x 6 in. Concrete Wall Paver in Arctic Gold

  • Fast #
  • Part #A16201605
  • Item #7532467
  • Manufacturer Part #16201605
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Brisa®
Color Finish Name:
Arctic Gold
Length:
16-3/4 in
Material:
Concrete
Width:
6 in