2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Fieldstone 4-Piece
Charleston™ 2-3/4 x 13-3/4 x 13-3/4 in. Concrete Paver in Fieldstone 4-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- Collection:
- Charleston™
- Color Finish Name:
- Fieldstone
- Length:
- 13-3/4 in
- Material:
- Concrete
- Width:
- 13-3/4 in