6 x 17-1/4 x 12 in. Concrete Wall Paver in Aspen Blend
Diamond Stone Cut® 6 x 17-1/4 x 12 in. Concrete Wall Paver in Aspen Blend
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Diamond Stone Cut®
- Color Finish Name:
- Aspen Blend
- Height:
- 6 in
- Length:
- 17-1/4 in
- Material:
- Concrete
- Width:
- 12 in