3-1/8 x 10-15/16 x 6-15/16 in. Concrete Paver in Bristol Beige 3-Piece
Eco-Dublin® 3-1/8 x 10-15/16 x 6-15/16 in. Concrete Paver in Bristol Beige 3-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Eco-Dublin®
- Color Finish Name:
- Bristol Beige
- Length:
- 10-15/16 in
- Material:
- Concrete
- Width:
- 6-15/16 in