This product requires certification to purchase.

4 x 12 x 4 in. Concrete Paver in Red Charcoal

Anchor Block Company

Edgestone™ 4 x 12 x 4 in. Concrete Paver in Red Charcoal

  • Fast #
  • Part #A14200264
  • Item #7539660
  • Manufacturer Part #14200264
3.3 out of 5 Customer Rating
Anchor Block Company

Edgestone™ 4 x 12 x 4 in. Concrete Paver in Red Charcoal

  • Fast #
  • Part #A14200264
  • Item #7539660
  • Manufacturer Part #14200264
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Red Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Edgestone™
Color Finish Name:
Red Charcoal
Length:
12 in
Material:
Concrete
Width:
4 in