This product requires certification to purchase.

6 x 18 x 12 in. Concrete Paver in Majestic Grey

Anchor Block Company

Highland Stone® 6 x 18 x 12 in. Concrete Paver in Majestic Grey

  • Fast #
  • Part #A16255579
  • Item #7532425
  • Manufacturer Part #16255579
4.5 out of 5 Customer Rating
Anchor Block Company

Highland Stone® 6 x 18 x 12 in. Concrete Paver in Majestic Grey

  • Fast #
  • Part #A16255579
  • Item #7532425
  • Manufacturer Part #16255579
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Majestic Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Highland Stone®
Color Finish Name:
Majestic Grey
Length:
18 in
Material:
Concrete
Width:
12 in