This product requires certification to purchase.

9 x 18 x 6 in. Concrete Wall Paver in Ironstone

Anchor Block Company

Highland Stone® 9 x 18 x 6 in. Concrete Wall Paver in Ironstone

  • Fast #
  • Part #A16252450
  • Item #7532436
  • Manufacturer Part #16252450
3.7 out of 5 Customer Rating
Anchor Block Company

Highland Stone® 9 x 18 x 6 in. Concrete Wall Paver in Ironstone

  • Fast #
  • Part #A16252450
  • Item #7532436
  • Manufacturer Part #16252450
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Highland Stone®
Color Finish Name:
Ironstone
Length:
18 in
Material:
Concrete
Width:
6 in