9 x 18 x 6 in. Concrete Wall Paver in Sand
Highland Stone® 9 x 18 x 6 in. Concrete Wall Paver in Sand
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Highland Stone®
- Color Finish Name:
- Sand
- Height:
- 9 in
- Length:
- 18 in
- Material:
- Concrete
- Width:
- 6 in