2-3/8 x 22-1/2 x 15 in. Concrete Paver in Aspen Blend 3-Piece

You last purchased this on
 
Anchor Block Company

Lafitt™ 2-3/8 x 22-1/2 x 15 in. Concrete Paver in Aspen Blend 3-Piece

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Lafitt™ 2-3/8 x 22-1/2 x 15 in. Concrete Paver in Aspen Blend 3-Piece

  • Fast #
  • Part #A10071259
  • Item #7532289
  • Manufacturer Part #10071259
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aspen Blend Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lafitt™
Color Finish Name:
Aspen Blend
Height:
2-3/8 in
Length:
22-1/2 in
Material:
Concrete
Number of Pieces:
3 Piece
Width:
15 in