This product requires certification to purchase.

2 x 22-1/2 x 15 in. Concrete Paver in Fossil 3-Piece

Anchor Block Company

Lafitt™ 2 x 22-1/2 x 15 in. Concrete Paver in Fossil 3-Piece

  • Fast #
  • Part #A10079049
  • Item #7532325
  • Manufacturer Part #10079049
3.4 out of 5 Customer Rating
Anchor Block Company

Lafitt™ 2 x 22-1/2 x 15 in. Concrete Paver in Fossil 3-Piece

  • Fast #
  • Part #A10079049
  • Item #7532325
  • Manufacturer Part #10079049
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Fossil Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Lafitt™
Color Finish Name:
Fossil
Length:
22-1/2 in
Material:
Concrete
Width:
15 in