This product requires certification to purchase.

18 x 48 x 6 in. Concrete Step Unit Paver in Sand

Anchor Block Company

Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver in Sand

  • Fast #
  • Part #A16201618
  • Item #7532483
  • Manufacturer Part #16201618
5 out of 5 Customer Rating
Anchor Block Company

Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver in Sand

  • Fast #
  • Part #A16201618
  • Item #7532483
  • Manufacturer Part #16201618
5 out of 5 Customer Rating

X Points

Color Finish Name: Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Landings™
Color Finish Name:
Sand
Length:
48 in
Material:
Concrete
Width:
6 in