This product requires certification to purchase.

3-1/8 x 21 x 15-3/8 in. Concrete Paver in Cotswold Mist

Anchor Block Company

Mega-Arbel® 3-1/8 x 21 x 15-3/8 in. Concrete Paver in Cotswold Mist

  • Fast #
  • Part #A10200260
  • Item #7532321
  • Manufacturer Part #10200260
5 out of 5 Customer Rating
Anchor Block Company

Mega-Arbel® 3-1/8 x 21 x 15-3/8 in. Concrete Paver in Cotswold Mist

  • Fast #
  • Part #A10200260
  • Item #7532321
  • Manufacturer Part #10200260
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotswold Mist Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Mega-Arbel®
Color Finish Name:
Cotswold Mist
Length:
21 in
Material:
Concrete
Width:
15-3/8 in