2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver in Northwoods 3-Piece
Mega-Dublin 2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver in Northwoods 3-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Mega-Dublin
- Color Finish Name:
- Northwoods
- Length:
- 10-5/8 in
- Material:
- Concrete
- Width:
- 7-1/16 in