2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver in Fieldstone 3-Piece
Mega-Dublin 2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver in Fieldstone 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Mega-Dublin
- Color Finish Name:
- Fieldstone
- Height:
- 2-3/8 in
- Length:
- 10-5/8 in
- Material:
- Concrete
- Number of Pieces:
- 3 Piece
- Width:
- 7-1/16 in