2-3/8 x 31 x 16-1/4 in. Concrete Paver in Cotswold Mist
Mega-Libre® 2-3/8 x 31 x 16-1/4 in. Concrete Paver in Cotswold Mist
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Mega-Libre®
- Color Finish Name:
- Cotswold Mist
- Length:
- 31 in
- Material:
- Concrete
- Width:
- 16-1/4 in