3-1/8 x 22-1/2 x 15 in. Concrete Paver in Newport Grey
Melville® 3-1/8 x 22-1/2 x 15 in. Concrete Paver in Newport Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Melville®
- Color Finish Name:
- Newport Grey
- Length:
- 22-1/2 in
- Material:
- Concrete
- Width:
- 15 in