This product requires certification to purchase.

3-1/8 x 22-1/2 x 15 in. Concrete Paver in Savannah Beige

Anchor Block Company

Melville® 3-1/8 x 22-1/2 x 15 in. Concrete Paver in Savannah Beige

  • Fast #
  • Part #A10559013
  • Item #7532315
  • Manufacturer Part #10559013
5 out of 5 Customer Rating
Anchor Block Company

Melville® 3-1/8 x 22-1/2 x 15 in. Concrete Paver in Savannah Beige

  • Fast #
  • Part #A10559013
  • Item #7532315
  • Manufacturer Part #10559013
5 out of 5 Customer Rating

X Points

Color Finish Name: Savannah Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Melville®
Color Finish Name:
Savannah Beige
Length:
22-1/2
Material:
Concrete
Width:
15