3-1/8 x 12-7/8 x 5-1/8 in. Concrete Paver in Gascony Tan
Old World Paver™ 3-1/8 x 12-7/8 x 5-1/8 in. Concrete Paver in Gascony Tan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Old World Paver™
- Color Finish Name:
- Gascony Tan
- Length:
- 12-7/8 in
- Material:
- Concrete
- Width:
- 5-1/8 in