This product requires certification to purchase.

2-3/8 x 30 x 15 in. Concrete Paver in Black Hills

Anchor Block Company

Provence® 2-3/8 x 30 x 15 in. Concrete Paver in Black Hills

  • Fast #
  • Part #A12052916
  • Item #7532426
  • Manufacturer Part #12052916
5 out of 5 Customer Rating
Anchor Block Company

Provence® 2-3/8 x 30 x 15 in. Concrete Paver in Black Hills

  • Fast #
  • Part #A12052916
  • Item #7532426
  • Manufacturer Part #12052916
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Provence®
Color Finish Name:
Black Hills
Length:
30 in
Material:
Concrete
Width:
15 in