2-3/8 x 22-1/2 x 22-1/2 in. Concrete Paver in Niagara Grey
Provence® 2-3/8 x 22-1/2 x 22-1/2 in. Concrete Paver in Niagara Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Provence®
- Color Finish Name:
- Niagara Grey
- Height:
- 2-3/8 in
- Length:
- 22-1/2 in
- Material:
- Concrete
- Width:
- 22-1/2 in