2-3/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Beluga Grey 3-Piece
Rinn™ Laziano® 2-3/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Beluga Grey 3-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Rinn™ Laziano®
- Color Finish Name:
- Beluga Grey
- Length:
- 12-3/8 in
- Material:
- Concrete
- Width:
- 8-1/4 in