2-3/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Latte Macchiato 3-Piece
Rinn™ Laziano® 2-3/8 x 12-3/8 x 8-1/4 in. Concrete Paver in Latte Macchiato 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Rinn™ Laziano®
- Color Finish Name:
- Latte Macchiato
- Height:
- 2-3/8 in
- Length:
- 12-3/8 in
- Material:
- Concrete
- Number of Pieces:
- 3 Piece
- Width:
- 8-1/4 in