3-1/8 x 22-3/8 x 5-5/8 in. Concrete Paver in Sahara Beige 4-Piece
Rinn™ Padio™ 14 3-1/8 x 22-3/8 x 5-5/8 in. Concrete Paver in Sahara Beige 4-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Rinn™ Padio™ 14
- Color Finish Name:
- Sahara Beige
- Length:
- 22-3/8 in
- Material:
- Concrete
- Width:
- 5-5/8 in