This product requires certification to purchase.

3-1/8 x 12 x 8 in. Concrete Paver in Brookstone Slate 3-Piece

Anchor Block Company

Urbana® Stone 3-1/8 x 12 x 8 in. Concrete Paver in Brookstone Slate 3-Piece

  • Fast #
  • Part #A10200470
  • Item #7532422
  • Manufacturer Part #10200470
4.2 out of 5 Customer Rating
Anchor Block Company

Urbana® Stone 3-1/8 x 12 x 8 in. Concrete Paver in Brookstone Slate 3-Piece

  • Fast #
  • Part #A10200470
  • Item #7532422
  • Manufacturer Part #10200470
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brookstone Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Urbana® Stone
Color Finish Name:
Brookstone Slate
Length:
12 in
Material:
Concrete
Width:
8 in