3 x 18 x 13 in. Concrete Wall Paver in Charcoal Brown
XL™ 3 x 18 x 13 in. Concrete Wall Paver in Charcoal Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- XL™
- Color Finish Name:
- Charcoal Brown
- Length:
- 18 in
- Material:
- Concrete
- Width:
- 13 in