4 in. x 25 ft. Polyethylene R8 Flexible Air Duct
4 in. x 25 ft. Polyethylene R8 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Versatile air duct product capable of performing in low to high pressure residential or commercial HVAC applications
- Well suited for main trunk lines, supply and return lines, connecting lines, as well as runs to diffusers and room registers
- Constructed around Anco's "ULTRA 10" core - wrapped in a thick blanket of thermally certified energy saving insulation
- Class 1 air duct material with certified r-values
- Packaged in corrugated box
Documents
Specifications
- ASTM:
- ASTM E96
- Diameter:
- 4 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Airflow:
- 4000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round