This product requires certification to purchase.

95 ppd Whole-House Mobile Dehumidifier with Casters

Anden

95 ppd Whole-House Mobile Dehumidifier with Casters

  • Fast #
  • Part #RA95
  • Item #7729824
  • Manufacturer Part #A95
3.6 out of 5 Customer Rating
Brand image
Anden

95 ppd Whole-House Mobile Dehumidifier with Casters

  • Fast #
  • Part #RA95
  • Item #7729824
  • Manufacturer Part #A95
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Anden Model A95 Series is the perfect solution for the precise management of humidity required in an indoor growing environment.
  • MERV 11 Rating
  • Optional Controls and Sensors Available
  • Requires Certification

Specifications

AMP:
8
Brand Model Compatibility:
Model A77, Model 8840, Model 8830, Model 8820, Model 8082, Model 8083
Color Finish Name:
Grey
Height:
14-1/2
Length:
27-1/2
Moisture Removal:
95
Refrigerant:
R-410A
UPC:
686720185205
Volts:
120V
Watts:
905
Width:
22