This product requires certification to purchase.

ANDEN STEAM HUMIDIFIER 11.5 34.6 GALLONS/DAY WITH FAN PACK AND MODEL 5558 CONTROL

Anden

ANDEN STEAM HUMIDIFIER 11.5 34.6 GALLONS/DAY WITH FAN PACK AND MODEL 5558 CONTROL

  • Fast #
  • Part #RAS35FP
  • Item #7729852
  • Manufacturer Part #AS35FP
4.7 out of 5 Customer Rating
Brand image
Anden

ANDEN STEAM HUMIDIFIER 11.5 34.6 GALLONS/DAY WITH FAN PACK AND MODEL 5558 CONTROL

  • Fast #
  • Part #RAS35FP
  • Item #7729852
  • Manufacturer Part #AS35FP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Anden steam humidifiers are designed for multiple installation applications, making it easy to deliver humidity to any facility.
  • The Anden Steam Humidifier operates utilizing electrode technology: current flowing between two electrodes in the disposable steam canister boils water to generate steam
  • Requires Certification

Specifications

AMP:
11.5, 16
Brand Model Compatibility:
Model 5558, Model AS81
Color Finish Name:
Grey
Depth:
22-7/8 in
Height:
12-5/8 in
Material:
Metal, Plastic
Product Type:
Humidifier
UPC:
686720358654
Volts:
120/208/240VAC
Width:
14-3/8 in