18 x 30 in. 1000-Poly Nylon Sand Bag White
18 x 30 in. 1000-Poly Nylon Sand Bag White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 18 in
- Material:
- Plastic
- Product Type:
- Sand Mix
- Width:
- 30 in