This product requires certification to purchase.

1/4 in. Brass Drain Valve

Anderson Copper & Brass

1/4 in. Brass Drain Valve

  • Fast #
  • Part #A201DHB
  • Item #1332432
  • Manufacturer Part #201DH
3.5 out of 5 Customer Rating
Anderson Copper & Brass

1/4 in. Brass Drain Valve

  • Fast #
  • Part #A201DHB
  • Item #1332432
  • Manufacturer Part #201DH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Length:
1-7/25
Material:
Brass
Product Type:
Drain Valve