1/4 in. Brass FPT Shut Off Cock
09234-04 1/4 in. Brass FPT Shut Off Cock
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 09234-04
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Material:
- Brass
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Cock