This product requires certification to purchase.

11 in. Cable Tie in Natural (Bag of 500)

Andfel

11 in. Cable Tie in Natural (Bag of 500)

  • Fast #
  • Part #A515119
  • Item #7477675
  • Manufacturer Part #515-11-9
5 out of 5 Customer Rating
Brand image
Andfel

11 in. Cable Tie in Natural (Bag of 500)

  • Fast #
  • Part #A515119
  • Item #7477675
  • Manufacturer Part #515-11-9
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
11 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Bag of 500
Tensile Strength:
50 lbs/inch
Width:
177/1000 in