17X7 8 VESSEL Lavatory *ANDROS White
Andros 17X7 8 VESSEL Lavatory *ANDROS White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal sold separately
- Round shape
- Also available in Bisque
- Advanced Intelli-Vent gas control valve with rugged silicon nitride hot surface igniter
- Offers horizontal and vertical venting options up to 45 Ft.
Documents
Specifications
- Collection:
- Andros
- Color Finish Name:
- White
- Pedestal Only:
- No
- Sink Installation Type:
- Vessel Mount
- UPC:
- 028553054295
- Vessel Only:
- Yes