10 x 1-1/2 in. Plier
Alligator® 10 x 1-1/2 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 6Product Details
Product Details
Specifications
- Collection:
- Alligator®
- Color Finish Name:
- Black, Red
- Jaw Capacity (in):
- 1-1/2 in
- Length:
- 10 in
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Tool Type:
- Pliers