This product requires certification to purchase.

Size M 5 mil Plastic General Purpose and Disposable Gloves in Blue (Box of 100)

Ansell Occupational Healthcare

Dura-Touch® Size M 5 mil Plastic General Purpose and Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #ANS105039
  • Item #4601825
  • Manufacturer Part #105039
5 out of 5 Customer Rating
Brand image
Ansell Occupational Healthcare

Dura-Touch® Size M 5 mil Plastic General Purpose and Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #ANS105039
  • Item #4601825
  • Manufacturer Part #105039
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Economical hand and product protection
  • Near <LDQUOT/>bare hand<RDQUOT/> dexterity and sensitivity
  • Use for light manufacturing, maintenance and cleanup
  • Component materials comply with FDA regulations for food contact
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Dura-Touch®
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
M
Glove Type:
Disposable, General Purpose
Material:
Plastic
Material Type:
PVC, Vinyl
Package Quantity:
Box of 100
Reusable:
No
Thickness:
5 mil
UPC:
076490016135