Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 10

You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 10

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

ActivArmr® Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 10

  • Fast #
  • Part #ANS297996
  • Item #7812970
  • Manufacturer Part #297996
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Featuring stretch Armor Yarn – a unique combination of DuPont™ Kevlar® and Ansell Intercept Technology®
  • Designed to deliver comfort, bare hand dexterity and excellent cut resistance
  • At least 8 times more cut protection than most popular leather and construction gloves
  • Foam nitrile coating delivers great wear and grip
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion 5, ANSI Cut Level A4
Coating:
Foam Nitrile
Collection:
ActivArmr®
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Glove Size:
10
Glove Type:
Hand Specific, Knit Wrist
Reusable:
No
Thickness:
13 ga