This product requires certification to purchase.

Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 9

Ansell Occupational Healthcare

ActivArmr® Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 9

  • Fast #
  • Part #ANS297995
  • Item #7812968
  • Manufacturer Part #297995
5 out of 5 Customer Rating
Brand image
Ansell Occupational Healthcare

ActivArmr® Foam Nitrile Coated DuPont™ Kevlar® Cut Resistant Gloves in Black and Blue Size 9

  • Fast #
  • Part #ANS297995
  • Item #7812968
  • Manufacturer Part #297995
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • At least 8 times more cut protection than most popular leather and construction gloves
  • Featuring stretch Armor Yarn – a unique combination of DuPont™ Kevlar® and Ansell Intercept Technology®
  • Designed to deliver comfort, bare hand dexterity and excellent cut resistance
  • Foam nitrile coating delivers great wear and grip
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion 5, ANSI Cut Level A4
Coating:
Foam Nitrile
Collection:
ActivArmr®
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Glove Size:
9
Glove Type:
Hand Specific, Knit Wrist
Reusable:
No
UPC:
076490028190