Nitrile Coated DuPont™ Kevlar® Lining Cotton Reusable Safety Gloves in Brown and White Size 10
ActivArmr® Nitrile Coated DuPont™ Kevlar® Lining Cotton Reusable Safety Gloves in Brown and White Size 10
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two piece liner features cut resistant DuPont™ Kevlar® in high stress areas
- Ergonomic design ensures a natural, comfortable fit
- Nitrile safety cuff delivers added wrist and forearm protection
Specifications
- ANSI:
- ANSI Abrasion Level 4, ANSI Cut Level A2
- Coating:
- Nitrile
- Collection:
- ActivArmr®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown, White
- Glove Size:
- 10
- Glove Type:
- Automotive, Equipment, Knit, Machining
- Length:
- 11-1/10 in
- Material:
- Cotton
- Reusable:
- Yes