Plastic Chemical Resistant and Gas Size XL Reusable Gloves in Green
AlphaTec® Plastic Chemical Resistant and Gas Size XL Reusable Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique blend of heavy-duty PVC and nitrile
- Acid, caustic, and solvent resistant
- Cut and abrasion protection
- Wet grip capabilities
- Gauntlet cuff
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 5
- CE Approved:
- Yes
- Collection:
- AlphaTec®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant, Oil and Gas Industry
- ISO:
- ISO 374-1:2016, ISO 374-5:2016
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Reusable:
- Yes
- Thickness:
- 30 mil