Foam Nitrile and Palm Coated Kevlar®, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Green Size 10
HyFlex® 11-511 Foam Nitrile and Palm Coated Kevlar®, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Green Size 10
Package Quantity Info:
Pair: 1 Case: 144-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- INTERCEPT™ cut resistance: advanced ANSI A5/EN ISO D cut protection
- Tough nitrile foam coating: EN and ANSI level 4 abrasion resistance
- Cuff over-edging (ECO): A flexible elastic cuff, for practicality
Specifications
- ANSI:
- ANSI Abrasion Level 4, ANSI Cut Level A5
- Coating:
- Foam Nitrile, Palm
- Collection:
- HyFlex® 11-511
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- 10
- Glove Type:
- Abrasion Resistant, Automotive, Cut Resistant, Metal Fabrication
- Length:
- 11-1/10
- Material:
- Plastic, Rubber, Synthetic Fiber, Stainless Steel
- Material Type:
- Kevlar®, Nitrile, Spandex
- Reusable:
- Yes