This product requires certification to purchase.

Foam Nitrile Coated Kevlar®, Plastic, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Grey Size 10

Ansell Occupational Healthcare

HyFlex® 11-541 Foam Nitrile Coated Kevlar®, Plastic, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Grey Size 10

  • Fast #
  • Part #ANS11541100
  • Item #8133875
  • Manufacturer Part #11541100
5 out of 5 Customer Rating
Brand image
Ansell Occupational Healthcare

HyFlex® 11-541 Foam Nitrile Coated Kevlar®, Plastic, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Grey Size 10

  • Fast #
  • Part #ANS11541100
  • Item #8133875
  • Manufacturer Part #11541100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ANSELL GRIP™ technology for strong, confident grip
  • INTERCEPT™ cut resistance EN ISO D/ANSI A4 hand protection
  • ZONZ™ comfort fit for PPE gloves offering comfort and dexterity
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion 4, ANSI Cut Level A4
Coating:
Foam Nitrile
Collection:
HyFlex® 11-541
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
10
Glove Type:
Automotive, Equipment, Metal Fabrication, Utilities, Warehousing
Length:
9-21/25 in
Material:
Plastic, Rubber, Synthetic Fiber, Stainless Steel
Material Type:
Kevlar®, Nylon
Reusable:
Yes
UPC:
076490458799