Foam Nitrile Coated Plastic and Spandex Reusable Cut Resistant Gloves in Black Size 7
HyFlex® 11-840 Foam Nitrile Coated Plastic and Spandex Reusable Cut Resistant Gloves in Black Size 7
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FORTIX™ abrasion resistance delivers 2x more grip and ensures up to 20% more durability
- ERGOFORM™ ergonomic design reduced strain, better ergonomics
- ZONZ™ comfort fit for safety gloves that offer breathable comfort
Documents
Specifications
- ANSI:
- ANSI Abrasion 4, ANSI Cut Level A1
- Coating:
- Foam Nitrile
- Collection:
- HyFlex® 11-840
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 7
- Glove Type:
- Aerospace, Automotive, Equipment, Food Processing, Medical, Metal Fabrication, Oil and Gas Industry, Utilities, Warehousing
- Length:
- 11 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Reusable:
- Yes