This product requires certification to purchase.

Size 10 Rubber and Plastic Glove in Grey and White

Ansell Occupational Healthcare

HyFlex® Size 10 Rubber and Plastic Glove in Grey and White

  • Fast #
  • Part #A1180010ZIMMER
  • Item #6370919
  • Manufacturer Part #A1180010ZIMMER
5 out of 5 Customer Rating
Brand image
Ansell Occupational Healthcare

HyFlex® Size 10 Rubber and Plastic Glove in Grey and White

  • Fast #
  • Part #A1180010ZIMMER
  • Item #6370919
  • Manufacturer Part #A1180010ZIMMER
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
HyFlex®
Color Finish Name:
Grey
Glove Size:
10
Glove Type:
Industrial
Material:
Rubber, Plastic
Material Type:
Nylon, Nitrile
Reusable:
Yes