Size 7 Dyneema Glove in Grey
HyFlex® Size 7 Dyneema Glove in Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- HyFlex®
- Color Finish Name:
- Grey
- Glove Size:
- 7
- Glove Type:
- Industrial
- Material:
- Plastic, Dyneema
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes