Size 7 Glove
HyFlex® Size 7 Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 3, ANSI 2
- Collection:
- HyFlex®
- Color Finish Name:
- Black, Yellow
- Glove Size:
- 7
- Glove Type:
- Industrial, Multi-Purpose
- Length:
- 10 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes