This product requires certification to purchase.

Size 9 Plastic Ultralight Glove in Blue

Ansell Occupational Healthcare

HyFlex® Size 9 Plastic Ultralight Glove in Blue

  • Fast #
  • Part #A284068GEMFTW
  • Item #7053537
  • Manufacturer Part #11-518 9 VP
3.7 out of 5 Customer Rating
Brand image
Ansell Occupational Healthcare

HyFlex® Size 9 Plastic Ultralight Glove in Blue

  • Fast #
  • Part #A284068GEMFTW
  • Item #7053537
  • Manufacturer Part #11-518 9 VP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 2, ANSI 5
Collection:
HyFlex®
Color Finish Name:
Blue
Glove Size:
9
Glove Type:
Industrial
Material:
Plastic
Material Type:
Nylon, Polyurethane
Reusable:
Yes