This product requires certification to purchase.

Nitrile Coated Cotton Gloves in Blue Size 6.5

Ansell Occupational Healthcare

Hynit® Nitrile Coated Cotton Gloves in Blue Size 6.5

  • Fast #
  • Part #ANS103574
  • Item #6085316
  • Manufacturer Part #103574
5 out of 5 Customer Rating
Brand image
Ansell Occupational Healthcare

Hynit® Nitrile Coated Cotton Gloves in Blue Size 6.5

  • Fast #
  • Part #ANS103574
  • Item #6085316
  • Manufacturer Part #103574
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hynit 32-105 provides an excellent durability in abrasive environment, while protecting the workers against oil, grease and dirt
  • Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility
  • A light, comfortable and longer-lasting replacement for cotton and leather
  • Liquid-repellent impregnation repels oil, grease and dirt
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion 3, ANSI Cut Level A1
Coating:
Nitrile
Collection:
Hynit®
Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
6.5
Glove Type:
Automotive, Equipment, Machine Operation, Metal Fabrication, Mining
Length:
9-33/100 in
Material:
Cotton
Reusable:
No
UPC:
076490005764