Size XL 7.1 mil Rubber Automotive and General Purpose Disposable Gloves in Violet Blue (Box of 100)
Microflex® Supreno® Size XL 7.1 mil Rubber Automotive and General Purpose Disposable Gloves in Violet Blue (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Durable nitrile formulation for demanding jobs
- Sturdy design for longer wear times
- Exceptional barrier integrity with 0.65 AQL for allowable pinholes
- Textured fingertips provide secure grip
Documents
Specifications
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
- CE Approved:
- No
- Collection:
- Microflex® Supreno®
- Color Finish Category:
- Blues
- Color Finish Name:
- Violet Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Automotive, Medical, All Purpose, Healthcare, Industrial, Inspection, Life Sciences, Maintenance & Repair, Powder Free
- ISO:
- ISO 13485:2012
- Length:
- 9-3/5 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 7.1 mil
- UPC:
- 769799690051